Beli Steam Indicator Tape di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NACHI TAPE Lakban Kain (Solasi / Selotip)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp12.900

  2. NACHI TAPE Lakban OPP (Solasi / Selotip)
    Rating:
    98% of 100
    (11)
    Mulai

    Rp19.900

  3. NACHI TAPE Double Foam Black PE Tape (Isolasi Bolak Balik)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp5.900

    NACHI TAPE Double Foam Black PE Tape (Isolasi Bolak Balik)
    atribut:
    • Color: Green Liner
    • Adhesive Material: Acrylic
    • Backing Material: Busa Polyethylene
    • Tape Width (mm): 24
    • Thickness (mm): 1
  4. Eka Tape Lakban OPP Bening (Solasi / Selotip)
    Rating:
    99% of 100
    (26)
    Mulai

    Rp6.900

  5. Hawaii tape Lakban Kain (Lakban Kain / Solasi)
    Rating:
    93% of 100
    (6)
    Mulai

    Rp20.900

    Hawaii tape Lakban Kain (Lakban Kain / Solasi)
    Deskripsi:
    Dirt and stains easily removed.
    atribut:
    • Size (mmxyard): 45x12
  6. NACHI TAPE Floor Marking Tape (Lakban Penanda Lantai)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp47.900

    NACHI TAPE Floor Marking Tape (Lakban Penanda Lantai)
    atribut:
    • Size (mmxm): 48x20
    • Color: Black-Yellow
    • Material: PVC Insulation
  7. NITTO Lakban Kain Berwarna (Solasi / Selotip)
    42%
    Mulai

    Rp68.900

    NITTO Lakban Kain Berwarna (Solasi / Selotip)
    atribut:
    • Material: Base material:Staple moss + PET woolly, Adhesive:Rubber type
    • Color: Black
    • Width (mm): 50
    • Length (m): 25
    • Thickness (mm): 0.23
    • Adhesive Strength: 3.2N/10mm
    • Tensile Strength: 46N/10mm
  8. Nichias Nephron Sealing Tape (Selotip Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp339.900

    Nichias Nephron Sealing Tape (Selotip Pipa)
    atribut:
    • Color: White
    • Width (mm): 13
    • Thickness (mm): 0.1
  9. Daimaru Lakban Kain (Solasi / Selotip)
    Rating:
    100% of 100
    (23)
    Mulai

    Rp18.900

    Daimaru Lakban Kain (Solasi / Selotip)
    atribut:
    • Size (mmxm): 48x12
  10. Daimaru Lakban Kain 36mmx12m (Solasi / Selotip)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp14.900

    Daimaru Lakban Kain 36mmx12m (Solasi / Selotip)
    atribut:
    • Color: Black
    • Size (mmxm): 36x12
  11. Daimaru Masking Tape Cream (Lakban Kertas / Solasi Kertas / Selotip)
    Rating:
    99% of 100
    (38)
    Mulai

    Rp4.900

  12. Daimaru Lakban OPP (Solasi / Selotip)
    Rating:
    100% of 100
    (52)
    Mulai

    Rp14.900

    Daimaru Lakban OPP (Solasi / Selotip)
    atribut:
    • Thickness (micron): 45
    • Width (mm): 48
  13. Daimaru Tape Cello (Solasi / Selotip)
    Rating:
    100% of 100
    (49)
    Mulai

    Rp7.900

    Daimaru Tape Cello (Solasi / Selotip)
    atribut:
    • Color: Transparent
    • Thickness (micron): 40
  14. Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Rating:
    99% of 100
    (16)
    Mulai

    Rp5.900

    Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  15. KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Mulai

    Rp16.999.900

    KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Deskripsi:
    Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
  16. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.799.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  17. Kitz 10K Cast Iron Gate Valve with Flange Type, with Indicator 10 FCHI Series
    Mulai

    Rp2.999.900

    Kitz 10K Cast Iron Gate Valve with Flange Type, with Indicator 10 FCHI Series
    atribut:
    • Class: 10K
    • Body Material: FC300
    • Material (Handle): FC250
    • Material (Sheet): CAC406
    • Material (bonnet): FC300
    • Material (stem): C3771BE
  18. MIGISHITA Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    43%
    Mulai

    Rp449.900

    MIGISHITA Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Excellent durability.- Can not be used for steam.
    atribut:
    • Bourdon Pipe Materials: Brass
    • Stock Materials: Brass
  19. AS ONE Bottle Wide Mouth (Botol Lab)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp9.900

    AS ONE Bottle Wide Mouth (Botol Lab)
    Deskripsi:
    - No packing (no inner plug), but does not drain.- This saves you time and labor by eliminating the tedious process of removing the inner plug.- Autoclave (steam sterilization) is possible. * The liquid may penetrate through the mouth, so please check beforehand.
    atribut:
    • Scale: can be
    • Heat Resistance Temperature (°C): 121
    • Material: PP (polypropylene)
Daftar Harga Steam Indicator Tape Terbaru October 2026
NACHI TAPE Lakban Kain (Solasi / Selotip)Rp12.900
NACHI TAPE Lakban OPP (Solasi / Selotip)Rp19.900
NACHI TAPE Double Foam Black PE Tape (Isolasi Bolak Balik)Rp5.900
Eka Tape Lakban OPP Bening (Solasi / Selotip)Rp6.900
Hawaii tape Lakban Kain (Lakban Kain / Solasi)Rp20.900
NACHI TAPE Floor Marking Tape (Lakban Penanda Lantai)Rp47.900
NITTO Lakban Kain Berwarna (Solasi / Selotip)Rp68.900
Nichias Nephron Sealing Tape (Selotip Pipa)Rp339.900
Daimaru Lakban Kain (Solasi / Selotip)Rp18.900
Daimaru Lakban Kain 36mmx12m (Solasi / Selotip)Rp14.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)